Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Mail Cart, 27 In. L x 19 In. W x 38 In. H

  • Item# 1ECJ6
  • Mfr. Model# 1ECJ6
  • Catalog Page# 1906
  • UNSPSC# 24101501
Mail Cart,27 In. L x 19 In. W x 38 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $352.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 45.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mail Cart
  • Overall Length 27"
  • Overall Width 19"
  • Overall Height 38"
  • Top Basket Length 25"
  • Top Basket Width 17"
  • Top Basket Height 11"
  • Bottom Basket Length 25"
  • Bottom Basket Width 17"
  • Bottom Basket Height 7-1/2"
  • Shelf Width 19"
  • Shelf Length 27"
  • Number of Shelves 2
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Caster Wheel Material Polyurethane
  • Front Caster Wheel Dia. 4"
  • Rear Caster Wheel Dia. 4"
  • Color Silver
  • Finish Chrome
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by I had to figure out how to best utilize this product. I like the baskets"just sitting in there". That way I can take the top one out if I need more room for a big package. My co workers call it my shopping cart. I haven't had need for the file bars yet. I use it mostly to carry bulbs as I change those that are out. And to deliver packages.I put WD40 on the wheels, and they are OK. However, It does 'shake, rattle and roll'. but I have found it useful. August 14, 2012
Rated 1 out of 5 by Save your money!First of all there were parts missing. The long bars and some of the nuts were not in the box. They may have been in there at some point but the box was all mangled when we got it so who knows. The wheels squeaked something horrible and the Baskets are not secured, they just sit on the frame. July 26, 2012
  • 2016-08-26 T00:47:26.691-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1ECJ6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.