Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARVEL

Mail Cart, 11 In. L, 38 In. W, 36-1/2 In. H

  • Item# 11U532
  • Mfr. Model# UTCT36-GRY
  • Catalog Page# 1906
  • UNSPSC# 24101501
Mail Cart,11 In. L,38 In. W,36-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mail Carts

Technical Specs

  • Item Mail Cart
  • Overall Length 11"
  • Overall Width 38"
  • Overall Height 36-1/2"
  • Load Capacity 350 lb.
  • Shelf Width 12"
  • Shelf Length 35"
  • Number of Shelves 1
  • Number of Compartments 1
  • Frame Material Steel
  • Caster Wheel Material Thermo Plastic Rubber
  • Front Caster Wheel Dia. 4"
  • Color Slate Gray
  • Finish Powder Coated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms