TP
MAHR INC

Thickness Gage, 0 to 1.000 Range (In.), 0.00005, 0.0001, 0.0002 Resolution (In.), 4" Throat Depth

  • Item # 446F52
  • My Part #
  • Mfr. Model # 2057549
  • Catalog Page # N/A
  • UNSPSC # 41111623
Thickness Gage,  0 to 1.000 Range (In.),  0.00005, 0.0001, 0.0002 Resolution (In.),  4" Throat Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Thickness Gages


$1,943.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Thickness Gage
  • Contact Type Steel
  • Flat Contact Dia. 0.25"
  • Range (In.) 0 to 1
  • Resolution (In.) 0.00005, 0.0001, 0.0002
  • Throat Depth 4"
  • Size of Leaves 0.001"
  • Long Form Calibration Certificate No
  • Range (mm) 0 to 25
  • Dial Reading Continuous
  • Number of Leaves 0
  • Locking Device Yes
  • Construction Cast Frame
  • Accuracy +/-0.0001"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms