TP
MAHR INC

Probe Kit, For Use With Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031

  • Item # 446F40
  • My Part #
  • Mfr. Model # 7034000
  • Catalog Page # N/A
  • UNSPSC # 41111614
Probe Kit,  For Use With Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Precision Measuring Accessories


$765.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Probe Kit
  • Type Accessory Kit
  • Length (In.) 3
  • Width (In.) 12
  • Depth (In.) 12
  • Height (In.) 8
  • Application Manufacturing, Metal Working, Quality Control
  • For Use With Mfr. No. 4429010, 4429011, 4429012, 4429030, 4429031
  • Includes Storage Case
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms