TP
MAHR INC

Digital Depth Gage, 0 to 8" Range, 0.0005" Resolution, Number of Measuring Rods 0

  • Item # 446F21
  • My Part #
  • Mfr. Model # 4126533
  • Catalog Page # N/A
  • UNSPSC # 41112401
Digital Depth Gage,  0 to 8" Range,  0.0005" Resolution,  Number of Measuring Rods 0 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Depth Micrometers


$707.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Depth Gage
  • SPC Output Yes
  • Base Style Flat
  • Range 0 to 8"
  • Resolution 0.0005"
  • Base Length 4"
  • Number of Measuring Rods 0
  • Long Form Calibration Certificate No
  • IP Rating 67
  • Anvil Flat
  • Spindle Flat
  • Number of Gauges 1
  • Rotating Spindle (Yes/No) No
  • Anvil Material Hardened Steel
  • Spindle Material Hardened Steel
  • Lock Nut Type Screw
  • Features Integrated Wireless, On/Off and Inch/mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers are Integrated In The Side, Excellent Resistance Against Dust, Coolants and Lubricants, High Contrast LCD with 8.5mm High Digits, Lapped Guide Way, Measuring Range Up to 200mm, Height of Digits 11mm
  • Includes Battery, Case, Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms