TP
MAHR INC

Dial Test Indicator, Vertical Indicator Style, Yellow, 0 to 0.4mm Range, 40-0-40 Dial Reading

  • Item # 446F02
  • My Part #
  • Mfr. Model # 4305200
  • Catalog Page # N/A
  • UNSPSC # 41116501
Dial Test Indicator,  Vertical Indicator Style,  Yellow,  0 to 0.4mm Range,  40-0-40 Dial Reading close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Dial Test Indicators


$138.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Dial Test Indicator
  • Indicator Style Vertical
  • Range 0 to 0.4mm
  • Graduations 0.01mm
  • Dial Reading 40-0-40
  • Dial Size 25.5mm
  • Dial Color Yellow
  • Series MarTest
  • Range per Revolution 0.4mm
  • Bearing Type Jeweled
  • Reading Balanced
  • Contact Point Dia. 2mm
  • Contact Point Length 13.5mm
  • Contact Point Style Carbide Ball
  • Features Shockproof, Anti Magnetic, Automatic Matching to Sense Direction, Dial Face is Sealed Without Ring, Satin Chrome Finished Housing
  • Standards DIN 2270
  • Includes Case, Instruction Manual, Spanner, Mounting Shaft
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms