TP
MAHR INC

Blade Micrometer, Digital Operation, 0 to 1" Range, 0.00005" Resolution

  • Item # 446F07
  • My Part #
  • Mfr. Model # 4151723
  • Catalog Page # N/A
  • UNSPSC # 41111601
Blade Micrometer,  Digital Operation,  0 to 1" Range,  0.00005" Resolution close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Precision Measuring Tools~Specialty Micrometers


$1,538.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Blade Micrometer
  • Operation Digital
  • Anvil Flat
  • Resolution 0.00005"
  • Range 0 to 1"
  • Thimble Friction/Ratchet
  • SPC Output Yes
  • IP Rating 65
  • Spindle Flat
  • Certification Certificate of Inspection
  • Anvil Size 0.25"
  • Spindle Size 0.25"
  • Anvil Material Carbide
  • Spindle Material Steel
  • Rotating Spindle (Yes/No) Yes
  • Lock Nut Type Lever
  • Includes Interchangeable Contacts
  • Standards DIN 863-1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Kingdom, and Ireland.

Alternate Search Terms