Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

1-1/2" x 4-3/16" x 3/8" Cast Aluminum Surface Mount Magnetic Contact

  • Item# 2EXV4
  • Mfr. Model# 2EXV4
  • Catalog Page# 2529
  • UNSPSC# 31162505
1-1/2" x 4-3/16" x 3/8" Cast Aluminum Surface Mount Magnetic Contact close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

monitoring system when the door magnet moves away from the frame magnet. A gap between the contacts compensates for ill-fitting doors and windows opened for ventilation. Closed-loop configuration is for wiring magnetic contacts to an alarm. Switch is closed when magnets are in proximity. Mounts directly to the track or channel of an overhead door.

View More

Technical Specs

  • Item Magnetic Contact
  • Type Surface Mount
  • Electrical Configuration Normally Open
  • Loop Configuration Closed
  • Lead Size #22 AWG, Armored Cable
  • Material Cast Aluminum
  • Max. Current (Amps) 0.5
  • Max. Voltage 100VDC/VAC
  • Max. Gap Distance (In.) 2-3/4
  • Length (In.) 1-1/2
  • Height (In.) 3/8
  • Width (In.) 4-3/16
  • Depth (In.) 1-1/2
  • Lead Length (In.) 22
  • Operating Temp. Range (F) -15 to 160
  • Response Time (Sec.) 0.5ms Max
  • Standards Yes
  • Includes Hardware
  • For Use With Overhead Garage Doors
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.