Skip Content

 
TM
GRAINGER APPROVED

Magnet-to-Magnet Strip Kit

Magnet-to-Magnet Strip Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Magnet-to-Magnet Strip Kit 
  • Nonmagnetic Side Indoor/Outdoor Acrylic Adhesive 
  • Length 100 ft. 
  • Thickness 0.06" 
Max. Pull
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Max. Pull
Width
Price
Qty
Please use Qty box to add item(s) to cart.
10E826
13 lb.
1"

$160.00 / each

Enter location to check availability
Catalog Page #  1049 

Price $160.00 / each

Technical Specs

  • Item Magnet-to-Magnet Strip Kit
  • Nonmagnetic Side Indoor/Outdoor Acrylic Adhesive
  • Max. Pull 13 lb.
  • Length 100 ft.
  • Width 1"
  • Thickness 0.06"
10E827
6 lb.
1/2"

$98.00 / each

Enter location to check availability
Catalog Page #  1049 

Price $98.00 / each

Technical Specs

  • Item Magnet-to-Magnet Strip Kit
  • Nonmagnetic Side Indoor/Outdoor Acrylic Adhesive
  • Max. Pull 6 lb.
  • Length 100 ft.
  • Width 1/2"
  • Thickness 0.06"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More