C3
MAGLINER

Snack Hand Truck, 500 lb. Overall Height 63"

  • Item # 443L11
  • My Part #
  • Mfr. Model # HSA811AA1S-5
  • Catalog Page # N/A
  • UNSPSC # 23152904
Snack Hand Truck, 500 lb. Overall Height 63" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Hand Trucks~Specialty Hand Trucks


$482.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Snack Hand Truck
  • Load Capacity 500 lb.
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Overall Height 63"
  • Overall Width 17-1/2"
  • Overall Depth 17-1/2"
  • Noseplate Width 14"
  • Noseplate Depth 7-1/2"
  • Wheel Type Mold-On
  • Wheel Width 1-5/8"
  • Wheel Diameter 8"
  • Wheel Bearings Sealed
  • Material Aluminum
  • Color Silver
  • Finish Unfinished
  • Assembled/Unassembled Assembled
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms