DV
MAGICARD

ID Cards, White, Standard, PK100

  • Item # 443Z25
  • My Part #
  • Mfr. Model # M3610-040A
  • Catalog Page # N/A
  • UNSPSC # 55121802
ID Cards, White, Standard, PK100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item ID Cards
  • Type Standard
  • Card Type PVC
  • Card Format Vertical or Horizontal
  • Card Thickness 30 mil
  • Height (In.) 3-1/2
  • Width (In.) 3-1/2
  • Depth (In.) 2
  • Color White
  • For Use With Rio Pro, Endure, Pronto Printers
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms