DV
MAGICARD

ID Card Printer, PriceCardPro Flex

  • Item # 443Z01
  • My Part #
  • Mfr. Model # 3652-0008-PR-BUN
  • Catalog Page # N/A
  • UNSPSC # 43212113
ID Card Printer, PriceCardPro Flex close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All ID Card Printers

Technical Specs

  • Item ID Card Printer
  • Type PriceCardPro Flex, Single-Sided
  • Print Speed 1000 Cards/Hour Color and 1000 Cards/Hour Monochrome
  • Resolution 300 dpi
  • Cards per Roll 300
  • Card Loading Mode 100 Card Hopper
  • Card Type 20 to 40 mil
  • Card Format CR79, CR80
  • Card Thickness 20 to 40 mil
  • Connection USB and Ethernet
  • Barcodes Yes
  • Font Multiple
  • Height 11"
  • Width 12"
  • Depth 25"
  • Voltage 100 to 240 VAC
  • Print Mode Dye Sublimation
  • Color Gray
  • For Use With PC or MAC
  • Includes (100) PVC Cards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms