DV
MAGICARD

ID Card Printer, Rio Pro Duo Mag Smart

  • Item # 443Y97
  • My Part #
  • Mfr. Model # 3652-0024-01
  • Catalog Page # N/A
  • UNSPSC # 43212113
ID Card Printer, Rio Pro Duo Mag Smart close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item ID Card Printer
  • Type Rio Pro Duo Mag Smart, Dual-Sided, High Volume Capacity, Magnetic and Smart System
  • Print Speed 150 Cards/Hour Color and 1000 Cards/Hour Monochrome
  • Resolution 300 dpi
  • Cards per Roll 300
  • Card Loading Mode 100 Card Hopper
  • Card Type 20 to 40 mil
  • Card Format CR79, CR80
  • Card Thickness 20 to 40 mil
  • Connection USB and Ethernet
  • Barcodes Yes
  • Font Multiple
  • Height 11"
  • Width 12"
  • Depth 25"
  • Voltage 100 to 240 VAC
  • Print Mode Dye Sublimation
  • Color Gray
  • For Use With PC or MAC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms