DV
MAGICARD

ID Card Printer, Pronto Smart System

  • Item # 443Y81
  • My Part #
  • Mfr. Model # 3649-0003-01
  • Catalog Page # 1970
  • UNSPSC # 43212113
ID Card Printer, Pronto Smart System close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Magicard® Smart Single-sided card printer with smart card encoder is hand-fed for lower volumes. This compact and portable ID card printer is easy-to-use with drop-in-dye film and hand-fed card loading. It's versatile to print, erase, and rewrite in monochrome. Features free card visual security with 4 HoloKote® watermark designs on every card in moments. Prints color in 35 second and 7 for monochrome. For use with MAC and PC with USB.

View More

Technical Specs

  • Item ID Card Printer
  • Type Pronto Smart System, Single-Sided, Lower Volume Capacity, Smart System
  • Print Speed 51 Cards/Hour
  • Resolution 300 dpi
  • Cards per Roll 100
  • Card Loading Mode Manual Feed
  • Card Type 20 to 40 mil
  • Card Format CR79, CR80
  • Card Thickness 20 to 40 mil
  • Connection USB and Ethernet
  • Barcodes Yes
  • Font Multiple
  • Height 11"
  • Width 17"
  • Depth 13"
  • Voltage 100 to 240 VAC
  • Print Mode Dye Sublimation
  • Color Gray
  • For Use With PC or MAC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms