Skip Content

WG
GRAINGER APPROVED

Screw Assortment,Combo Drive,1711 PC

  • Item # 1PJD6
  • My Part #
  • Mfr. Model # 1PJD6
  • Catalog Page # N/A
  • UNSPSC # 31161501
Screw Assortment,Combo Drive,1711 PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw and Nut Assortment
  • Head Type Round
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Drive Type Combination
  • Number of Pieces 1711
  • Number of Sizes 24
  • Includes Screws (100) Each: 6-32x3/8", x1/2", x3/4", 8-32x1/2", 1/4-20x1/2", x3/4", x1", x1-1/2", (48) Each: 6-32x1", (39) Each: 10-24x1/2", x3/4", x1", 10-32x1/2", x3/4", x1", (36) Each: 8-32x3/4", x1", (33) Each: 8-32x1-1/2", (24) Each: 10-24x1-1/2", Nuts (100) Each: 6-32, 8-32, 10-24, 10-32, 1/4-20, and Metal Container, Fits Cabinet No. 4UJ35
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products