Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Machine Screw: #2-56 Thread Size, 1/2 in Lg, 18-8 Stainless Steel, Plain, Binding, Slotted, 100 PK

Item 
2BU92
Mfr. Model 
U51140.008.0050

Product Details

Catalog Page
N/A
Brand
APPROVED VENDOR
Head Type
Binding
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Thread Size
#2-56
Fastener Length
1/2 in
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Screw Size
#2
Machine Screw Type
Standard Machine Screw
Thread Type
Coarse
Manufacturer Part Number
U51140.008.0050
Thread Fit
2A
Head Height
0.05 in
Head Width
0.162 in
Minimum Head Width
0.144 in
UNSPSC
31161504
Country of Origin
Varies (subject to change)
Product Description

These binding screws help make firm electrical connections or bind thick materials together. They have rounded top surfaces with slightly tapered sides. The bearing surfaces are flat, and the slotted drive type has a raised ring cut into the shank for tight fastening.

Compatible Products