Skip Content
TP
MYTON INDUSTRIES

Bulk Container, Blue, 29-1/2"H x 44"L x 44"W, 1EA

  • Item # 8ZJ82
  • Mfr. Model # MTD-1BLUE
  • Catalog Page # N/A
  • Catalog Group # F1392
  • UNSPSC # 24112110
Bulk Container, Blue, 29-1/2"H x 44"L x 44"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $302.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 70.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Medium-duty MYTON INDUSTRIES ribbed wall container is nestable to save space and includes a rugged lid that allows stacking. Comes with rope handles to ease transport.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Outside Length 44"
  • Outside Width 44"
  • Outside Height 29-1/2"
  • Volume Capacity 23.0 cu. ft.
  • Load Capacity 800 lb.
  • Material Polyethylene
  • Color Blue
  • Fork Entry 4-Way Entry
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.