Skip Content
TP
MYTON INDUSTRIES

Bulk Container, Blue, 19"H x 51-1/2"L x 22-1/2"W, 1EA

  • Item # 4LMC2
  • Mfr. Model # 4LMC2
  • Catalog Page # N/A
  • Catalog Group # F1390
  • UNSPSC # 24112003
Bulk Container, Blue, 19"H x 51-1/2"L x 22-1/2"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $221.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Medium-duty MYTON INDUSTRIES ribbed wall container is nestable to save space and includes a rugged lid that allows stacking. Resists many chemicals and solvents, and comes with rope handles to ease transport. Temp. range: -30° to 185°F.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Outside Length 51-1/2"
  • Outside Width 22-1/2"
  • Outside Height 19"
  • Inside Length 46-1/2"
  • Inside Width 17-1/4"
  • Inside Height 15"
  • Volume Capacity 7.0 cu. ft.
  • Load Capacity 350 lb.
  • Material Linear Low Density Polyethylene
  • Color Blue
  • Finish Ribbed Wall
  • Fork Entry 2-Way Entry
  • Includes Lid and Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.