Skip Content

TP
MYTON INDUSTRIES

45"L x 30"W x 34"H White Polyethylene Storage Cart, 850 lb. Load Capacity

  • Item # 8EFY6
  • My Part #
  • Mfr. Model # SC4534-H5 WHITE
  • Catalog Page # N/A
  • Catalog Group # F1331
  • UNSPSC # 24112404
Jobsite Box,White,15 cu. ft.,45 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $924.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 123.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MYTON INDUSTRIES poly site box has handles with a rubber grip to ease transport and a lid with 2 lid stays. Box is padlockable for added security.

View More

Technical Specs

  • Item Storage Cart
  • Load Capacity 850 lb.
  • Overall Height 34"
  • Overall Width 30"
  • Overall Length 45"
  • Caster Type (4) Swivel
  • Material Polyethylene
  • Color White
  • Includes Hinged Lid, Spring Loaded Handles, Wing Turn Latches, Recessed Hardware and Wheel Pockets, Heavy Duty Swivel Casters and Heavy Duty Plywood Base
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.