Skip Content

TP
MYSTIK

Motor Oil,Synthetic Blend,15W-50,55 gal.

  • Item # 33MF02
  • My Part #
  • Mfr. Model # 663004002001
  • Catalog Page # 929
  • UNSPSC # 12181601
Motor Oil,Synthetic Blend,15W-50,55 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,002.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 438.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium base stock and additive system gives excellent deposit control. For commerical on-highway fleets, construction equipment, buses, and cars.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic Blend
  • Size 55 gal.
  • Container Type Drum
  • SAE Grade 15W-50
  • ISO Viscosity Grade 150
  • Viscosity Index 141
  • Series Mystik JT-8
  • Color Amber
  • Pour Point -30 Degrees C
  • Flash Point 227 Degrees C
  • Specific Gravity 0.88
  • Viscosity @ 40C 155
  • Viscosity @ 100C 19.2
  • Application For Commercial Trucks, Agricultural Equipment, Construction Equipment, Stationary Engines and Other Diesel-Fueled Engine Applications
  • For Use With Diesel Engines
  • Standards API CI-4 Plus, CH-4, CG-4, SM
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.