Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MYSTIK

Motor Oil,Synthetic Blend,15W-40,5 gal.

  • Item # 33ME99
  • My Part #
  • Mfr. Model # 663003002004
  • Catalog Page # 894
  • UNSPSC # 12181601
Motor Oil,Synthetic Blend,15W-40,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Premium base stock and additive system gives excellent deposit control. For commerical on-highway fleets, construction equipment, buses, and cars.

View More

Technical Specs

  • Item Motor Oil
  • Base Synthetic Blend
  • Size 5 gal.
  • Container Type Pail
  • SAE Grade 15W-40
  • ISO Viscosity Grade 100
  • Viscosity Index 134
  • Series Mystik JT-8
  • Color Amber
  • Pour Point -32 Degrees C
  • Flash Point 232 Degrees C
  • Specific Gravity 0.88
  • Viscosity @ 40C 123
  • Viscosity @ 100C 15.6
  • Application For Commercial Trucks, Agricultural Equipment, Construction Equipment, Stationary Engines and Other Diesel-Fueled Engine Applications
  • For Use With Diesel Engines
  • Standards API CJ-4, API-SM, Mack EO-O Premium Plus, Cummins CES 20081, Volvo VDS-5
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms