Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

MYSTIGLO LED Open Sign

Item 
404K57
Mfr. Model 
425-30-RG OVAL

Product Details

Catalog Page
N/A
Brand
MYSTIGLO
Voltage
100 to 240
Watts
29 W
Length
27 in
Width
2 in
Height
12-3/4 in
Legend/Background Color
Red/Green
Material
Plastic
Temp. Range
-40°F to 90°F
Rated Life
50,000 hr
Standards
UL Listed
Includes
Power Supply, Hanging Chains and Remote with Battery
Warranty
2 yr
Product Type
LED Open Sign
UNSPSC
55121703
Country of Origin
China (subject to change)