Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MYERS

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W

  • Item# 5EVD7
  • Mfr. Model# 15274
  • Catalog Page# N/A
  • UNSPSC# 25172504
Tire Repair Boot,3-3/16 In L,3-3/16 In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tire Repair Kit
  • Length 4"
  • Width 2"
  • Color Blue
  • Material Rubber
  • Includes Bicycle Kit, (4) Repair Units, Cement and Scraper
  • Used For Bicycle Tube Tires
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.