Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MYERS

Cotton Lube Swab

  • Item# 4LAZ1
  • Mfr. Model# 46661
  • Catalog Page# N/A
  • UNSPSC# 25172504
Cotton Lube Swab close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lube Swab
  • Diameter 3"
  • Length 18"
  • Material Cotton
  • Used For Automotive and Light Duty, Large Heavy Duty Truck Tires
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.