Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MYERS

Bias Tire Rpr Patch, 6 In, Rbr, Pk 12

  • Item# 4LAV6
  • Mfr. Model# 12145
  • Catalog Page# N/A
  • UNSPSC# 25172504
Bias Tire Rpr Patch,6 In,Rbr,Pk 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item CX Dual Cure Bias Tire Repair Patch
  • Diameter 6"
  • Material Rubber
  • Features With Full Ply Construction, Die Cut and Molded to Compact Octagonal Shape for Strength and Ease of Installation
  • Used For Puncture Repairs in Passenger, Light Truck and Heavy-Duty Truck Bias Ply, Tube-Type or Tubeless Tires
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.