Skip Content

WG
MYERS

5.5 Lead Clip-On Wheel Weight; PK25

  • Item # 4MYU5
  • My Part #
  • Mfr. Model # MBN080
  • Catalog Page # N/A
  • UNSPSC # 25191701
Whl Wt,MBC,Mercedes,80 gm,Ld,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wheel Weights

Technical Specs

  • Item Clip-On Wheel Weight
  • Type MBC, C., Mercedes
  • Weight 80g
  • Size 5.5
  • Material Lead
  • Number of Pieces 25 Per Box
  • Special Features Clip-on
  • For Use On Mercedes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, IL, ME, VT, and WA.

  • This item is restricted for international sale.