Skip Content

 
MUSTEE

Utility Sink, Square

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Utility Sink 
  • Color White 
  • Bowl Shape Square 
  • No. of Bowls
Material
Please Select
Mounting Type
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Bowl Size
Please Select
Bowl Depth
Please Select
Drain Opening
Please Select
Faucet Mounting Centers
Please Select
Number of Holes
Please Select

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Material
Mounting Type
Overall Length
Overall Width
Overall Height
Bowl Size
Bowl Depth
Drain Opening
Faucet Mounting Centers
Number of Holes
Price
Qty
Please use Qty box to add item(s) to cart.
11
Fiberglass
Drop-In
20"
17"
9-1/2"
20" x 17"
9-1/2"
3-1/2"
4" or 8"

$114.00 / each

Enter location to check availability
Catalog Page #  3392 

Price $114.00 / each

Technical Specs

  • Item Utility Sink
  • Material Fiberglass
  • Mounting Type Drop-In
  • Color White
  • Overall Length 20"
  • Overall Width 17"
  • Overall Height 9-1/2"
  • Bowl Shape Square
  • No. of Bowls 1
  • Bowl Size 20" x 17"
  • Bowl Depth 9-1/2"
  • Drain Opening 3-1/2"
  • Faucet Mounting Centers 4" or 8"
10
Fiberglass
Drop-In
22"
25"
13-3/4"
21-3/8" x 15-3/4"
13-1/4"
1-1/2"
4" or 8"

$131.35 / each

Enter location to check availability
Catalog Page #  3392 

Price $131.35 / each

Technical Specs

  • Item Utility Sink
  • Material Fiberglass
  • Mounting Type Drop-In
  • Color White
  • Overall Length 22"
  • Overall Width 25"
  • Overall Height 13-3/4"
  • Bowl Shape Square
  • No. of Bowls 1
  • Bowl Size 21-3/8" x 15-3/4"
  • Bowl Depth 13-1/4"
  • Drain Opening 1-1/2"
  • Faucet Mounting Centers 4" or 8"
19CF
Thermoplastic
Floor
24"
20"
34"
24" x 20"
13"
1-1/2"
4"
2

$176.75 / each

Enter location to check availability
Catalog Page #  3392 

Price $176.75 / each

Technical Specs

  • Item Utility Sink
  • Material Thermoplastic
  • Mounting Type Floor
  • Color White
  • Overall Length 24"
  • Overall Width 20"
  • Overall Height 34"
  • Bowl Shape Square
  • No. of Bowls 1
  • Bowl Size 24" x 20"
  • Bowl Depth 13"
  • Drain Opening 1-1/2"
  • Faucet Mounting Centers 4"
  • Number of Holes 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More