Navigation Menu New

Access My Account, Order History, Lists and more here.

4ARZ7 80 UNSPSC # 30181503

Tap image to zoom.

Roll over image to zoom.

E.L. Mustee, Durastall Series, Shower Stall, 32 5/8 in x 32 5/8 in Base Size

  • Item # 4ARZ7
  • Mfr. Model # 80
  • UNSPSC # 30181503
  • Catalog Page # 2746 2746
Country of Origin USA. Country of Origin is subject to change.

Shower stalls are prefabricated, ready-to-install units or stalls that include walls, floors, showerheads, and faucets. These showers can be fully enclosed with a door or have two or three walls with an opening for a shower curtain. They may also include permanent or removable shelves. Shower stalls are commonly found in residences, motels/hotels, and school, gym, or factory locker rooms.

Technical Specs

  • Item Shower Stall
  • ADA Compliance No
  • Base Depth 32 5/8 in
  • Base Height 2 1/2 in
  • Base Size 32 5/8 in x 32 5/8 in
  • Base Width 32 5/8 in
  • CEC Compliant Non CEC Compliant
  • Color White
  • Color Family Whites
  • Compatible Grainger Part Number 494M47
  • Compatible Mfr. Model Number 88.7
  • Connection Size 2 in
  • Connection Type NPT
  • Door Height 64 in
  • Drain Location Center
  • Features Slip Resistant Floor
  • Floor Material Polypropylene
  • Floor Shape Square
  • Glass Thickness 3/16 in
  • Glass Type Obscured Tempered Glass
  • Includes Shower Valve, Curtain, Rod, Built In Soap Dish And Shampoo Container and drain assembly
  • Includes Cartridge No
  • Includes Check Stop No
  • Includes Drain Stopper No
  • Includes Fixed Showerhead Yes
  • Includes Handheld Showerhead No
  • Includes Handle Yes
  • Includes Tub Spout No
  • Ligature Resistant No
  • Manufacturers Warranty Length 1 yr
  • Number of Shelves 2
  • Number of Walls 3
  • Overall Depth 32 5/8 in
  • Overall Height 75 3/8 in
  • Plumbing Brand E.L. Mustee
  • Series Durastall
  • Threshold Height 4 in
  • Threshold Style Single
  • Wall Material Thermoplastic

Shower stalls are prefabricated, ready-to-install units or stalls that include walls, floors, showerheads, and faucets. These showers can be fully enclosed with a door or have two or three walls with an opening for a shower curtain. They may also include permanent or removable shelves. Shower stalls are commonly found in residences, motels/hotels, and school, gym, or factory locker rooms.

Back to Top