Navigation Menu New

Access My Account, Order History, Lists and more here.

4ARZ5 11 UNSPSC # 30181504

Tap image to zoom.

Roll over image to zoom.

E. L. Mustee, 14 in x 15 in, SMC Fiberglass, Utility Sink

  • Item # 4ARZ5
  • Mfr. Model # 11
  • UNSPSC # 30181504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Drop-in one-bowl utility and laundry sinks "drop" into a hole in the countertop and have a rolled, finished edge that overhangs the countertop to keep it in place. These sinks include a deep single bowl for scrubbing and rinsing large or bulky items such as laundry, machine parts, dishes, pots, and pans. These drop-in utility and laundry sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles.

Technical Specs

  • Item Utility Sink
  • ADA Compliance No
  • Bowl Depth 9 1/2 in
  • Bowl Length 14 in
  • Bowl Shape Rectangular
  • Bowl Size 14 in x 15 in
  • Bowl Width 15 in
  • Color White
  • Counter Mounting Type Drop-In
  • Drain Opening 3 1/2 in
  • Includes Basket Strainer No
  • Includes Drain Pipe No
  • Includes Faucet No
  • Includes Installation Hardware Yes
  • Indoor/Outdoor Usage Indoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Location - Faucet Deck
  • Mounting Type - Sinks Countertop
  • No. of Bowls 1
  • Number of Faucet Holes 0
  • Overall Height 10 in
  • Overall Length 20 in
  • Overall Width 17 in
  • Plumbing Brand E. L. Mustee
  • Sink Material SMC Fiberglass
  • Sink Type Utility
  • Standards ANSI Z 124-2017, CSA B45.0, CSA B45.5

Drop-in one-bowl utility and laundry sinks "drop" into a hole in the countertop and have a rolled, finished edge that overhangs the countertop to keep it in place. These sinks include a deep single bowl for scrubbing and rinsing large or bulky items such as laundry, machine parts, dishes, pots, and pans. These drop-in utility and laundry sinks without faucets have an opening for drainage and may have additional holes in the deck or splash for faucets and handles.

Back to Top