Navigation Menu New

Access My Account, Order History, Lists and more here.

4ARZ2 19W UNSPSC # 30181504

Tap image to zoom.

Roll over image to zoom.

E. L. Mustee, Utilatub Series, 24 in x 20 in, Polypropylene, Laundry Tub

  • Item # 4ARZ2
  • Mfr. Model # 19W
  • UNSPSC # 30181504
  • Catalog Page # 2725 2725
Country of Origin USA. Country of Origin is subject to change.

Wall-mounted utility and laundry sinks without faucets have openings for drainage and may have additional holes in the deck or splash for faucets and handles. These sinks install directly on walls and eliminate the need for oversized cabinets or countertops and provide storage space below sinks.

Technical Specs

  • Item Laundry Tub
  • ADA Compliance No
  • Back Splash Height 5/8 in
  • Bowl Depth 14 3/8 in
  • Bowl Length 24 in
  • Bowl Shape Rectangular
  • Bowl Size 24 in x 20 in
  • Bowl Width 20 in
  • Color White
  • Drain Opening 1 1/2 in
  • Faucet Hole Dia. 1 in, 1 1/8 in
  • Faucet Installation Style Centerset
  • Faucet Mounting Centers 4 in
  • Finish Unfinished
  • Includes Wall Mounting Bracket, Side Supports and Mounting Hardware
  • Includes Back Splash No
  • Includes Basket Strainer No
  • Includes Drain Pipe No
  • Includes Faucet No
  • Includes Installation Hardware Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Ligature Resistant No
  • Manufacturers Warranty Length 1 yr
  • Mounting Location - Faucet Deck
  • Mounting Type - Sinks Wall
  • No. of Bowls 1
  • Number of Faucet Holes 3
  • Overall Height 34 in
  • Overall Length 24 in
  • Overall Width 20 in
  • Plumbing Brand E. L. Mustee
  • Series Utilatub
  • Sink Material Polypropylene
  • Sink Type General Purpose
  • Standards ANSI Z124-2017, CSA B125, CSA B45.0, CSA B45.5, IAPMO

Wall-mounted utility and laundry sinks without faucets have openings for drainage and may have additional holes in the deck or splash for faucets and handles. These sinks install directly on walls and eliminate the need for oversized cabinets or countertops and provide storage space below sinks.

Back to Top