Navigation Menu New

Access My Account, Order History, Lists and more here.

11U264 63CM UNSPSC # 30181504

Tap image to zoom.

Roll over image to zoom.

E. L. Mustee, 24 in x 24 in, SMC Fiberglass, Mop Service Sink

  • Item # 11U264
  • Mfr. Model # 63CM
  • UNSPSC # 30181504
  • Catalog Page # 2729 2729
Country of Origin USA. Country of Origin is subject to change.

Mop sink bowls allow users to rinse mops and to empty and clean mop buckets without splashing or injury. Bowls are mounted on or near the floor, which requires minimal lifting to dump buckets. These mop sink bowls include faucets and handles.

Technical Specs

  • Item Mop Service Sink
  • ADA Compliance No
  • Bowl Depth 10 in
  • Bowl Length 24 in
  • Bowl Shape Square
  • Bowl Size 24 in x 24 in
  • Bowl Width 24 in
  • CEC Compliant Non CEC Compliant
  • Color White
  • Drain Opening 3 in
  • Faucet Body Material Brass
  • Faucet Handle Type Lever
  • Faucet Installation Style Centerset
  • Faucet Mounting Centers 8 in
  • Faucet Operation Dual Manual Handle
  • Faucet Spout Shape Angled Straight
  • Finish Marbelized
  • Flow Rate 5.4 gpm
  • Includes Drain Seal, Stainless Steel Strainer, Hose and Holder, Mop Service Dual Handle Faucet and Mop Hanger
  • Includes Back Splash No
  • Includes Basket Strainer Yes
  • Includes Drain Pipe No
  • Includes Faucet Yes
  • Includes Side Splash No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Manufacturers Warranty Length 1 yr
  • Mounting Location - Faucet Wall
  • Mounting Type - Sinks Floor
  • No. of Bowls 1
  • Number of Stations 1
  • Overall Height 10 in
  • Overall Length 24 in
  • Overall Width 24 in
  • Plumbing Brand E. L. Mustee
  • Sink Material SMC Fiberglass
  • Sink Type Mop
  • Standards ANSI Z124-2017, CSA, IAPMO

Mop sink bowls allow users to rinse mops and to empty and clean mop buckets without splashing or injury. Bowls are mounted on or near the floor, which requires minimal lifting to dump buckets. These mop sink bowls include faucets and handles.

Back to Top