Navigation Menu New

Access My Account, Order History, Lists and more here.

46Z650 65.308 UNSPSC # 40141701

Tap image to zoom.

Roll over image to zoom.

Drain Seal, For Use With Mop Basins

  • Item # 46Z650
  • Mfr. Model # 65.308
  • UNSPSC # 40141701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These washers and gaskets are designed for use in drain installation and maintenance.

Technical Specs

  • Item Drain Seal
  • Product Group - Drains Washers and Gaskets
  • Pipe Dia. - Drains 2 in
  • Material of Construction Rubber
  • Color - Drains Black
  • Connection - Drains No Hub
  • Length (In.) 4 in
  • For Use With Mop Basins
  • Material of Construction - Drains Rubber

These washers and gaskets are designed for use in drain installation and maintenance.

Back to Top