Skip Content

ST
MUSTANG SURVIVAL

Work Vest, Mesh (Lining), Universal, Orange

  • Item# 9YLH5
  • Mfr. Model# MV3192
  • Catalog Page# N/A
  • UNSPSC# 46161604
Work Vest,Mesh (Lining),Universal,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $132.95 / each

Get This Price

$106.36

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-visibility reflective tape on front and back. Safe, functional, comfortable vest for personnel working on or near the water requiring an approved work vest. Features a fast tab attachment point for a radio or other equipment. Fits most adults weighing more than 90 lb.

View More

Technical Specs

  • Item Life Jacket
  • Color Orange
  • Material Mesh (Lining)
  • Size Universal
  • Fits Chest Size 30" to 52"
  • Closure Type Belt and Buckle
  • Buoyancy 17-1/2 lb.
  • Standards USCG Approved Type III
  • Features Solas Reflective Tape On Collar Front And Back. Fast-Tab On Chest For Attaching Required Equipment. Mesh Lining Enhances Comfort. Side Adjustments For Universal Fit.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.