Skip Content

TP
MUSTANG SURVIVAL

Search and Rescue Life Jacket, CO2 Flotation Material, Size: Universal

  • Item # 11N757
  • My Part #
  • Mfr. Model # MD1250
  • Catalog Page # N/A
  • UNSPSC # 46181517
Search and Rescue Life Jacket, CO2 Flotation Material, Size: Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $554.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mustang® Survival offers tactical inflatable side pouches (PFDs) sold as a pair (right and left units); each unit inflates separately. Automatic hydrostatic inflator with manual backup. Can be worn on a standard or padded law enforcement belt, or attach directly to webbing on MOLLE vests. Universally sized.

• Provide 35 lb. of buoyancy each (70 lb. combined)

View More

Technical Specs

  • PFD Style Search and Rescue Life Jacket
  • Size Universal
  • Flotation Material CO2
  • Outer Material Cordura
  • Buoyancy 70 lb.
  • Vest Closure Type Snap
  • Color Black
  • Length 8"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.