Skip Content

ST
MUSTANG SURVIVAL

Search and Rescue Life Jacket, USCG Type III, Foam Flotation Material, Size: M/L

  • Item # 5UYD3
  • My Part #
  • Mfr. Model # MRV050-M/L
  • Catalog Page # N/A
  • Catalog Group # G2167
  • UNSPSC # 46161604
Search and Rescue Life Jacket, USCG Type III, Foam Flotation Material, Size: M/L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $75.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.83 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, lightweight vest has 50 mph dynamic strength-tested construction to stand up to rough weather. Shoulder adjustments and short-waist cut allow maximum mobility. Reflective tape on front and back help keep rescuers in sight. Fast tab and D-ring permit radio and light attachment. Includes 2 front storage pockets with zipper closures.

View More

Technical Specs

  • PFD Style Search and Rescue Life Jacket
  • USCG Type III
  • Size M/L
  • Flotation Material Foam
  • Outer Material Nylon
  • Buoyancy 15-1/2 lb.
  • Vest Closure Type Buckle, Zipper
  • Color Black/Orange
  • Fits Chest Size 36" to 44"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.