Skip Content

WV
MUSTANG SURVIVAL

Search and Rescue Life Jacket, USCG Type III, Size: XL

  • Item # 9YAG3
  • My Part #
  • Mfr. Model # MV5600 XL
  • Catalog Page # N/A
  • Catalog Group # E7910
  • UNSPSC # 46161604
Search and Rescue Life Jacket, USCG Type III, Size: XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $189.90 / each

Web Price $211.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Search-and-rescue vest has 62 sq. in. of high-visibility reflective tape and is strength-tested to 100 mph to hold up to rigorous use. 3-Belt system assures custom fit. Large cutaway armholes provide maximum range of motion. Comfortable, neoprene-lined fitted collar helps protect against some impacts. 2 large easy-to access cargo pockets provide extra storage. Orange color.

•  Min. buoyancy 15-1/2 lb.
•  USCG Type III Approved

View More

Technical Specs

  • PFD Style Search and Rescue Life Jacket
  • USCG Type III
  • Size XL
  • Outer Material Neoprene
  • Buoyancy 15-1/2 lb.
  • Vest Closure Type Buckle, Zipper
  • Color Orange
  • Fits Chest Size 46" to 50"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.