Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
MUSTANG SURVIVAL

Search and Rescue Life Jacket, USCG Type III, Size: L

  • Item # 9Y863
  • My Part #
  • Mfr. Model # MV5600 L
  • Catalog Page # N/A
  • Catalog Group # E7910
  • UNSPSC # 46161604
Search and Rescue Life Jacket, USCG Type III, Size: L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Life Jackets and PFDs

Product Details

Search-and-rescue vest has 62 sq. in. of high-visibility reflective tape and is strength-tested to 100 mph to hold up to rigorous use. 3-Belt system assures custom fit. Large cutaway armholes provide maximum range of motion. Comfortable, neoprene-lined fitted collar helps protect against some impacts. 2 large easy-to access cargo pockets provide extra storage. Orange color.

•  Min. buoyancy 15-1/2 lb.
•  USCG Type III Approved

View More

Technical Specs

  • PFD Style Search and Rescue Life Jacket
  • USCG Type III
  • Size L
  • Outer Material Neoprene
  • Buoyancy 15-1/2 lb.
  • Vest Closure Type Buckle, Zipper
  • Color Orange
  • Fits Chest Size 42" to 46"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms