C3
MUSTANG SURVIVAL

Rescue Kit, Thrw Stick, Belt-Pack, Thrw Bag

  • Item # 5UYA9
  • My Part #
  • Mfr. Model # MRK110
  • Catalog Page # 1807
  • UNSPSC # 42171614
Rescue Kit, Thrw Stick, Belt-Pack, Thrw Bag close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $622.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MustangĀ® Survival water rescue kit includes essential supplies needed to conduct basic water rescues. Rescue Stickā„¢ can be thrown 100 ft.; automatically inflates when immersed in water to provide emergency flotation. Inflatable personal flotation device (PFD) fits like a belt and manually inflates by pulling the activation cord or via an oral inflation tube. Throw bag has a mesh top for quick drying. Kit is packed in a heavy-duty storage case.

View More

Technical Specs

  • Item Water Rescue Kit
  • Buoyancy 35 lb.
  • Material Neoprene
  • Color Yellow
  • Dimensions 8-25/64 W x 6-11/16" H
  • Includes No. 5UYA8 Rescue Baton, MD3025 Inflatable Belt Pack, Throw Bag w/50 ft. Floating Rope, Watertight Storage Case w/Pressure Relief Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.