Skip Content

 
MUSTANG SURVIVAL

Life Vest

Life Vest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Life Vest 
Size
Please Select
Standards
Please Select
Color
Please Select
Closure Type
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Standards
Color
Closure Type
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
MV4620
2XL
Type III
Red/Black
Buckle/Zipper
50" to 54"
26-1/2

$105.48 / each

Enter location to check availability
Catalog Page #  NA

Price $105.48 / each

Technical Specs

  • Item Life Vest
  • Size 2XL
  • Standards Type III
  • Color Red/Black
  • Closure Type Buckle/Zipper
  • Fits Chest Size 50" to 54"
  • Length 26-1/2
MV4620
3XL
Type III
Red/Black
Buckle/Zipper
54" to 58"
26.9

$131.85 / each

Enter location to check availability
Catalog Page #  NA

Price $131.85 / each

Technical Specs

  • Item Life Vest
  • Size 3XL
  • Standards Type III
  • Color Red/Black
  • Closure Type Buckle/Zipper
  • Fits Chest Size 54" to 58"
  • Length 26.9
MV8040
Adult Universal
Type I
Orange
Metal Buckle
30" to 52"

$78.72 / each

Enter location to check availability
Catalog Page #  2113 

Price $78.72 / each

Technical Specs

  • Item Life Vest
  • Size Adult Universal
  • Standards Type I
  • Color Orange
  • Closure Type Metal Buckle
  • Fits Chest Size 30" to 52"
MV8035
Child 33 to 90 lb.
Type I
Orange
Metal Buckle

$78.72 / each

Enter location to check availability
Catalog Page #  2113 

Price $78.72 / each

Technical Specs

  • Item Life Vest
  • Size Child 33 to 90 lb.
  • Standards Type I
  • Color Orange
  • Closure Type Metal Buckle
MV4620
L
Type III
Red/Black
Buckle/Zipper
42" to 46"
25-1/2

$105.48 / each

Enter location to check availability
Catalog Page #  NA

Price $105.48 / each

Technical Specs

  • Item Life Vest
  • Size L
  • Standards Type III
  • Color Red/Black
  • Closure Type Buckle/Zipper
  • Fits Chest Size 42" to 46"
  • Length 25-1/2
MV4620
M
Type III
Red/Black
Buckle/Zipper
38" to 42"
25

$105.48 / each

Enter location to check availability
Catalog Page #  NA

Price $105.48 / each

Technical Specs

  • Item Life Vest
  • Size M
  • Standards Type III
  • Color Red/Black
  • Closure Type Buckle/Zipper
  • Fits Chest Size 38" to 42"
  • Length 25
MV4620
S
Type III
Red/Black
Buckle/Zipper
34" to 38"
24-1/2

$105.48 / each

Enter location to check availability
Catalog Page #  NA

Price $105.48 / each

Technical Specs

  • Item Life Vest
  • Size S
  • Standards Type III
  • Color Red/Black
  • Closure Type Buckle/Zipper
  • Fits Chest Size 34" to 38"
  • Length 24-1/2
MV4620
XL
Type III
Red/Black
Buckle/Zipper
46" to 50"
26

$105.48 / each

Enter location to check availability
Catalog Page #  NA

Price $105.48 / each

Technical Specs

  • Item Life Vest
  • Size XL
  • Standards Type III
  • Color Red/Black
  • Closure Type Buckle/Zipper
  • Fits Chest Size 46" to 50"
  • Length 26
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More