Skip Content

 
MUSTANG SURVIVAL

Life Jacket

Life Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Life Jacket 
Size
Please Select
Standards
Please Select
Color
Please Select
Closure Type
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
23 Products
Compare /
Item #
Mfr.
Model #
Size
Standards
Color
Closure Type
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
MV1254 T1 2XL/3XL
2XL/3XL
USCG Approved Type III
Orange
Zipper
50" to 58"

$97.95 / each

Enter location to check availability
Catalog Page #  2113 

Price $97.95 / each

Technical Specs

  • Item Life Jacket
  • Size 2XL/3XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 50" to 58"
MJ6214 - T3 XXL
2XL
USCG Approved Type III, 107-2004 Class 3.
ANSI Yellow Green
Zipper
50 to 54"

$491.50 / each

Enter location to check availability
Catalog Page #  NA

Price $491.50 / each

Technical Specs

  • Item Life Jacket
  • Size 2XL
  • Standards USCG Approved Type III, 107-2004 Class 3.
  • Color ANSI Yellow Green
  • Closure Type Zipper
  • Fits Chest Size 50 to 54"
MJ6214 - T3 XXXL
3XL
USCG Approved Type III, 107-2004 Class 3.
ANSI Yellow Green
Zipper
54 to 58"

$491.50 / each

Enter location to check availability
Catalog Page #  NA

Price $491.50 / each

Technical Specs

  • Item Life Jacket
  • Size 3XL
  • Standards USCG Approved Type III, 107-2004 Class 3.
  • Color ANSI Yellow Green
  • Closure Type Zipper
  • Fits Chest Size 54 to 58"
MV1254 T1 4XL/5XL
4XL/5XL
USCG Approved Type III
Orange
Zipper
58 to 64"

$97.95 / each

Enter location to check availability
Catalog Page #  2113 

Price $97.95 / each

Technical Specs

  • Item Life Jacket
  • Size 4XL/5XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 58 to 64"
MV1254 T3 4XL/5XL
4XL/5XL
USCG Approved Type III
Yellow/Green
Zipper
58 to 64"

$140.90 / each

Enter location to check availability
Catalog Page #  2113 

Price $140.90 / each

Technical Specs

  • Item Life Jacket
  • Size 4XL/5XL
  • Standards USCG Approved Type III
  • Color Yellow/Green
  • Closure Type Zipper
  • Fits Chest Size 58 to 64"
MV1254 T1 L/XL
L/XL
USCG Approved Type III
Orange
Zipper
42 to 50"

$97.95 / each

Enter location to check availability
Catalog Page #  2113 

Price $97.95 / each

Technical Specs

  • Item Life Jacket
  • Size L/XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 42 to 50"
MV1254 T3 L/XL
L/XL
USCG Approved Type III
Yellow/Green
Zipper
42 to 50"
14-1/2

$140.90 / each

Enter location to check availability
Catalog Page #  2113 

Price $140.90 / each

Technical Specs

  • Item Life Jacket
  • Size L/XL
  • Standards USCG Approved Type III
  • Color Yellow/Green
  • Closure Type Zipper
  • Fits Chest Size 42 to 50"
  • Length 14-1/2
MV3106 T2 L
L
USCG Approved Type III
Orange
Zipper
40" to 44"

$84.20 / each

Enter location to check availability
Catalog Page #  2113 

Price $84.20 / each

Technical Specs

  • Item Life Jacket
  • Size L
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 40" to 44"
MV3128 T2 L
L
USCG Approved Type III
Orange
Zipper
40" to 44"

$88.80 / each

Enter location to check availability
Catalog Page #  2113 

Price $88.80 / each

Technical Specs

  • Item Life Jacket
  • Size L
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 40" to 44"
MJ6214 - T3 L
L
USCG Approved Type III, 107-2004 Class 3.
ANSI Yellow Green
Zipper
42" to 46"

$491.50 / each

Enter location to check availability
Catalog Page #  NA

Price $491.50 / each

Technical Specs

  • Item Life Jacket
  • Size L
  • Standards USCG Approved Type III, 107-2004 Class 3.
  • Color ANSI Yellow Green
  • Closure Type Zipper
  • Fits Chest Size 42" to 46"
MV3128 T2 M
M
USCG Approved Type III
Orange
Zipper
36" to 40"

$88.80 / each

Enter location to check availability
Catalog Page #  2113 

Price $88.80 / each

Technical Specs

  • Item Life Jacket
  • Size M
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 36" to 40"
MV3106 T2 M
M
USCG Approved Type III
Orange
Zipper
36" to 40"

$84.20 / each

Enter location to check availability
Catalog Page #  2113 

Price $84.20 / each

Technical Specs

  • Item Life Jacket
  • Size M
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 36" to 40"
MJ6214 - T3 M
M
USCG Approved Type III, 107-2004 Class 3.
ANSI Yellow Green
Zipper
38" to 42"

$491.50 / each

Enter location to check availability
Catalog Page #  NA

Price $491.50 / each

Technical Specs

  • Item Life Jacket
  • Size M
  • Standards USCG Approved Type III, 107-2004 Class 3.
  • Color ANSI Yellow Green
  • Closure Type Zipper
  • Fits Chest Size 38" to 42"
MV1254 T1 S/M
S/M
USCG Approved Type III
Orange
Zipper
34" to 42"

$97.95 / each

Enter location to check availability
Catalog Page #  2113 

Price $97.95 / each

Technical Specs

  • Item Life Jacket
  • Size S/M
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 34" to 42"
MV1254 T3 S/M
S/M
USCG Approved Type III
Yellow/Green
Zipper
34 to 42"
14

$140.90 / each

Enter location to check availability
Catalog Page #  2113 

Price $140.90 / each

Technical Specs

  • Item Life Jacket
  • Size S/M
  • Standards USCG Approved Type III
  • Color Yellow/Green
  • Closure Type Zipper
  • Fits Chest Size 34 to 42"
  • Length 14
MV3106 T2 S
S
USCG Approved Type III
Orange
Zipper
32" to 36"

$84.20 / each

Enter location to check availability
Catalog Page #  2113 

Price $84.20 / each

Technical Specs

  • Item Life Jacket
  • Size S
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 32" to 36"
MV3128 T2 S
S
USCG Approved Type III
Orange
Zipper
32" to 36"

$88.80 / each

Enter location to check availability
Catalog Page #  2113 

Price $88.80 / each

Technical Specs

  • Item Life Jacket
  • Size S
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 32" to 36"
MJ6214 - T3 S
S
USCG Approved Type III, 107-2004 Class 3.
ANSI Yellow Green
Zipper
34" to 38"

$491.50 / each

Enter location to check availability
Catalog Page #  NA

Price $491.50 / each

Technical Specs

  • Item Life Jacket
  • Size S
  • Standards USCG Approved Type III, 107-2004 Class 3.
  • Color ANSI Yellow Green
  • Closure Type Zipper
  • Fits Chest Size 34" to 38"
MV3104 T1
Universal
USCG Approved Type III
Orange
Belt and Buckle
30" to 52"

$56.55 / each

Enter location to check availability
Catalog Page #  2113 

Price $56.55 / each

Technical Specs

  • Item Life Jacket
  • Size Universal
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Belt and Buckle
  • Fits Chest Size 30" to 52"
MV3192
Universal
USCG Approved Type III
Orange
Belt and Buckle
30" to 52"

$132.95 / each

Enter location to check availability
Catalog Page #  NA

Price $132.95 / each

Technical Specs

  • Item Life Jacket
  • Size Universal
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Belt and Buckle
  • Fits Chest Size 30" to 52"
MV3106 T2 XL
XL
USCG Approved Type III
Orange
Zipper
44" to 48"

$84.20 / each

Enter location to check availability
Catalog Page #  2113 

Price $84.20 / each

Technical Specs

  • Item Life Jacket
  • Size XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 44" to 48"
MV3128 T2 XL
XL
USCG Approved Type III
Orange
Zipper
44" to 48"

$88.80 / each

Enter location to check availability
Catalog Page #  2113 

Price $88.80 / each

Technical Specs

  • Item Life Jacket
  • Size XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper
  • Fits Chest Size 44" to 48"
MJ6214 - T3 XL
XL
USCG Approved Type III, 107-2004 Class 3.
ANSI Yellow Green
Zipper
46 to 50"

$491.50 / each

Enter location to check availability
Catalog Page #  NA

Price $491.50 / each

Technical Specs

  • Item Life Jacket
  • Size XL
  • Standards USCG Approved Type III, 107-2004 Class 3.
  • Color ANSI Yellow Green
  • Closure Type Zipper
  • Fits Chest Size 46 to 50"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms