Skip Content

WV
MUSTANG SURVIVAL

Standard Life Jacket, USCG Type III, Size: M

  • Item # 9YFP9
  • My Part #
  • Mfr. Model # MV3106 T2 M
  • Catalog Page # N/A
  • Catalog Group # E7909
  • UNSPSC # 46161604
Standard Life Jacket,III,M,15-1/2 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Stay safe on the job with the MUSTANG SURVIVALĀ® personal flotation device (PFD), or life jacket. Ideal for a variety of industrial applications. Classic fit life vest features Tug-TiteĀ® side adjustments for exact sizing and a noncorrosive zipper for a secure fit. Large arm holes for mobility. SOLAS-grade tape on shoulders.

View More

Technical Specs

  • PFD Style Standard Life Jacket
  • USCG Type III
  • Size M
  • Outer Material Nylon
  • Buoyancy 15-1/2 lb.
  • Vest Closure Type Zipper
  • Color Orange
  • Fits Chest Size 36" to 40"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms