Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Life Jacket, Hydrostatic Inflator Techlgy

  • Item# 5UYD4
  • Mfr. Model# MD3183 RED/BLACK
  • Catalog Page# 2113
  • UNSPSC# 46161604
Life Jacket,Hydrostatic Inflator Techlgy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $460.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.44 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features H.I.T.™ Hydrostatic Inflator Technology that automatically inflates when submerged in 4 or more inches of water, but won't trigger inadvertently due to rain, spray or humidity. Rated Type V for Commercial Devices and is a Type III flotation device.

View More

Technical Specs

  • Item Inflatable Life Jacket
  • Color Red and Black
  • Material 420 Denier Nylon
  • Size Universal
  • Fits Chest Size 30" to 52"
  • Closure Type Belt and Buckle
  • Buoyancy 35 lb.
  • Standards Type V/Type II
  • Features Hydrostatic Inflator Technology Life Jacket, Yellow Bladder, Wistle, Solas Reflective Tape On Bladder, Oral Inflator Hose, Securezip Closure, Status Indicator Window, Neoprene Comfort Collar
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.