TP
MUSTANG SURVIVAL

Flotation Overall, Foam Flotation Material, Size: S

  • Item # 21AA23
  • My Part #
  • Mfr. Model # MP4240
  • Catalog Page # N/A
  • Catalog Group # H3998
  • UNSPSC # 46181517
Flotation Overall, Foam Flotation Material, Size: S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $410.97 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wear these bib-style nylon pants with a Catalyst Flotation Jacket (sold separately) to create a fully integrated flotation suit. Adjustable suspenders provide a custom fit, while the zippered legs allow easy donning, even over boots. Fully seam-sealed nylon construction protects you from rain and spray, but is breathable to eliminate the clammy feeling of traditional flotation pants. Fleece-lined hand warmer pockets. Immersed Value of 0.17 Clo when worn with Flotation Jacket

View More

Technical Specs

  • PFD Style Flotation Overall
  • Size S
  • Flotation Material Foam
  • Outer Material Nylon
  • Vest Closure Type Zipper
  • Color Black
  • Fits Chest Size 28" to 30"
  • Length 21"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.