Skip Content

 
MUSTANG SURVIVAL

Catalyst Float Coat

Catalyst Float Coat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Catalyst Float Coat 
  • Standards Type III 
  • Closure Type Zipper w/ Full Length Storm Flap 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
MJ5244
2XL
Black
50 to 54"
30

$492.25 / each

Enter location to check availability
Catalog Page #  NA

Price $492.25 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size 2XL
  • Standards Type III
  • Color Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 50 to 54"
  • Length 30
MJ5244
2XL
Red/Black
50 to 54"
30

$501.00 / each

Enter location to check availability
Catalog Page #  NA

Price $501.00 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size 2XL
  • Standards Type III
  • Color Red/Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 50 to 54"
  • Length 30
MJ5244
3XL
Black
54 to 58"
30-1/2

$571.50 / each

Enter location to check availability
Catalog Page #  NA

Price $571.50 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size 3XL
  • Standards Type III
  • Color Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 54 to 58"
  • Length 30-1/2
MJ5244
3XL
Red/Black
54 to 58"
30-1/2

$571.50 / each

Enter location to check availability
Catalog Page #  NA

Price $571.50 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size 3XL
  • Standards Type III
  • Color Red/Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 54 to 58"
  • Length 30-1/2
MJ5244
L
Black
42 to 46"
28

$492.25 / each

Enter location to check availability
Catalog Page #  NA

Price $492.25 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size L
  • Standards Type III
  • Color Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 42 to 46"
  • Length 28
MJ5244
L
Red/Black
42 to 46"
28

$501.00 / each

Enter location to check availability
Catalog Page #  NA

Price $501.00 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size L
  • Standards Type III
  • Color Red/Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 42 to 46"
  • Length 28
MJ5244
M
Black
38 to 42"
26-1/2

$492.25 / each

Enter location to check availability
Catalog Page #  NA

Price $492.25 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size M
  • Standards Type III
  • Color Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 38 to 42"
  • Length 26-1/2
MJ5244
M
Red/Black
38 to 42"
26-1/2

$501.00 / each

Enter location to check availability
Catalog Page #  NA

Price $501.00 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size M
  • Standards Type III
  • Color Red/Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 38 to 42"
  • Length 26-1/2
MJ5244
S
Black
34 to 38"
26

$492.25 / each

Enter location to check availability
Catalog Page #  NA

Price $492.25 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size S
  • Standards Type III
  • Color Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 34 to 38"
  • Length 26
MJ5244
S
Red/Black
34 to 38"
26

$501.00 / each

Enter location to check availability
Catalog Page #  NA

Price $501.00 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size S
  • Standards Type III
  • Color Red/Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 34 to 38"
  • Length 26
MJ5244
XL
Black
46 to 50"
28-1/2

$492.25 / each

Enter location to check availability
Catalog Page #  NA

Price $492.25 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size XL
  • Standards Type III
  • Color Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 46 to 50"
  • Length 28-1/2
MJ5244
XL
Red/Black
46 to 50"
28-1/2

$501.00 / each

Enter location to check availability
Catalog Page #  NA

Price $501.00 / each

Technical Specs

  • Item Catalyst Float Coat
  • Size XL
  • Standards Type III
  • Color Red/Black
  • Closure Type Zipper w/ Full Length Storm Flap
  • Fits Chest Size 46 to 50"
  • Length 28-1/2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More