Skip Content

 
MUSTANG SURVIVAL

Anti-Exposure Work Suit

Anti-Exposure Work Suit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Anti-Exposure Work Suit 
  • Color Orange 
  • Closure Type Zipper Front, Hook and Loop Wrist and Ankle 
  • Pockets
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
MS2175 XXL
2XL
50 to 54"
78"

$834.00 / each

Enter location to check availability
Catalog Page #  NA

Price $834.00 / each

Technical Specs

  • Item Anti-Exposure Work Suit
  • Size 2XL
  • Fits Chest Size 50 to 54"
  • Length 78"
  • Color Orange
  • Closure Type Zipper Front, Hook and Loop Wrist and Ankle
  • Pockets 4
MS2175 XXXL
3XL
54 to 58"
80"

$834.00 / each

Enter location to check availability
Catalog Page #  NA

Price $834.00 / each

Technical Specs

  • Item Anti-Exposure Work Suit
  • Size 3XL
  • Fits Chest Size 54 to 58"
  • Length 80"
  • Color Orange
  • Closure Type Zipper Front, Hook and Loop Wrist and Ankle
  • Pockets 4
MS2175 L
L
42 to 46"
73"

$834.00 / each

Enter location to check availability
Catalog Page #  NA

Price $834.00 / each

Technical Specs

  • Item Anti-Exposure Work Suit
  • Size L
  • Fits Chest Size 42 to 46"
  • Length 73"
  • Color Orange
  • Closure Type Zipper Front, Hook and Loop Wrist and Ankle
  • Pockets 4
MS2175 M
M
38 to 42"
73"

$834.00 / each

Enter location to check availability
Catalog Page #  NA

Price $834.00 / each

Technical Specs

  • Item Anti-Exposure Work Suit
  • Size M
  • Fits Chest Size 38 to 42"
  • Length 73"
  • Color Orange
  • Closure Type Zipper Front, Hook and Loop Wrist and Ankle
  • Pockets 4
MS2175 S
S
34" to 38"
73"

$834.00 / each

Enter location to check availability
Catalog Page #  NA

Price $834.00 / each

Technical Specs

  • Item Anti-Exposure Work Suit
  • Size S
  • Fits Chest Size 34" to 38"
  • Length 73"
  • Color Orange
  • Closure Type Zipper Front, Hook and Loop Wrist and Ankle
  • Pockets 4
MS2175 XL
XL
46 to 50"
75"

$834.00 / each

Enter location to check availability
Catalog Page #  NA

Price $834.00 / each

Technical Specs

  • Item Anti-Exposure Work Suit
  • Size XL
  • Fits Chest Size 46 to 50"
  • Length 75"
  • Color Orange
  • Closure Type Zipper Front, Hook and Loop Wrist and Ankle
  • Pockets 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More