TP
MUNTERS CORP

Media Set, 8 In

  • Item # 36VG23
  • My Part #
  • Mfr. Model # 110133-1
  • Catalog Page # N/A
  • UNSPSC # 0
Media Set, 8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Munters Corporation MasterCool® Universal Rigid Media Set helps keep your evaporative cooler operating proficiently. It is made with Munters’ CELdek® Media Pad that operates with high-efficiency to help cool better with less energy. The multi-piece design helps offer a good fit and easy installation that saves time. It is durably constructed to help increase product longevity. It has 4800 CFM capacity. Suitable for most MasterCool evaporative coolers that use 8” thick rigid media.

View More

Technical Specs

  • Item Media Set,8"
  • For Use With Mfr. Model Number ADA/ASA/AUA 50, ADA/ASA/AUA51, 50/51
  • Fits Brand MasterCool
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.