Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Line Volt Mechanical Tstat

  • Item# 3C953
  • Mfr. Model# T15-2
  • Catalog Page# 3670
  • UNSPSC# 40101604
Line Volt Mechanical Tstat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $255.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MULTIFAN 2-speed thermostat is a sealed unit that resists corrosion and damage from dust and moisture. 2-speed unit adjusts separately for minimum and maximum temperature difference. SPDT contacts. Adjustment range: 32° to 105°F, 120/240V, 10A.

View More

Technical Specs

  • Item Line Volt Mechanical Tstat
  • Switch Type SPDT
  • Switch Action Spring
  • Number of Switches 2
  • Control Range 32 Degrees to 105 Degrees F
  • Differential 2 Degrees F
  • Height 4-21/64"
  • Width 5-29/32"
  • Depth 5-29/32"
  • Sensor Type Gas Expansion
  • Features Sealed Casing Keeps Out Water and Dust, Plastic Case Won't Rust or Corrode, 1 Full yr. Guarantee, segregated high voltage and low voltage components
  • For Use With Fans, with a maximum Amp draw of 4 Amps
  • Color Gray
  • Enclosure Type Plastic non sealed.
  • Input Voltage 120 to 240VAC
  • Inductive Amps @ 120V 10A
  • Inductive Amps @ 240V 10A
  • Cooling Full Load @ 120V 10A
  • Cooling Full Load @ 240V 10A
  • Contact Rating Resistive @ 120V 10A
  • Resistive Amps @ 208VAC 10A
  • Contact Rating Resistive @ 240V 10A
  • Contact Rating Resistive @ 277V 10A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
  • Number of Stages 1
  • Thread NPT Metric
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.