Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
MULTIFAN

Inflatable Air Dancer, USA Flag

  • Item# 3CEY6
  • Mfr. Model# GA6FLAG
  • Catalog Page# N/A
  • UNSPSC# 20122505
Inflatable Air Dancer,USA Flag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Dancers

Technical Specs

  • Item Inflatable Air Dancer
  • Style USA Flag
  • Color Red, White and Blue
  • Height 240"
  • Diameter 16"
  • Material Nylon
  • Finish Silicon Coating with Ultra Violet Inhibitor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None