Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MULTIFAN

14-3/4" x 14-3/4" 240VACV Corrosion Resistant, High Performance 1-Phase Exhaust Fan

  • Item # 21A077
  • Mfr. Model # 2E25-K-240V
  • Catalog Page # 2995
  • UNSPSC # 40101502
14-3/4" x 14-3/4" 240VACV Corrosion Resistant, High Performance 1-Phase Exhaust Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $926.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 21.35 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Variable-speed axial fan is engineered for continuous operation in highly corrosive environments, outdoors, and in wet applications. Noncombustible motor cap and sound-absorbing, antivibration cast-aluminum supports. High-efficiency motor is water resistant. Fan is speed controllable with Controller No. 1DGZ5, sold separately. Fan has OSHA-compliant intake guards. UL Listed and CSA Certified.

• Horizontal or vertical mount
• Permanently lubricated ball bearings
• Corrosion-resistant fiberglass venturi frames

View More

Technical Specs

  • Item Exhaust Fan
  • Type Corrosion Resistant, High Performance
  • Blade Dia. 10"
  • CFM @ 0.000-In. SP 1250
  • CFM @ 0.050-In. SP 1190
  • CFM @ 0.125-In. SP 1170
  • Max. Ambient Temp. (F) 140
  • Fan Voltage 240VAC
  • Exhaust/Supply Fan Item Exhaust Fan
  • Hz 60
  • Phase 1
  • Full Load Amps 1.0
  • Full Load Watts 180
  • Exhaust/Supply Fan Motor HP 1/4
  • Bearing Type Sealed Ball
  • Motor RPM 3425
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Thermal Protection Automatic
  • Height (In.) 14-3/4
  • Width (In.) 14-3/4
  • Max. Depth (In.) 10-15/16
  • Sq. Opening Required (In.) 10-1/2
  • Mounting Position Wall
  • Frame Material Fiberglass
  • Intake Guard Material Steel
  • Wire Guard Finish Black Powder Coated
  • Propeller Material Polypropylene
  • Number of Blades 6
  • Speed Controller 1DGZ5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.