Skip Content

TP
MULTIFAN

36" Air Circulator

  • Item # 44ZC90
  • My Part #
  • Mfr. Model # MT-36/240
  • Catalog Page # N/A
  • UNSPSC # 40101602
Air Circulator,240V,770 rpm,36 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,155.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 100.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep air moving in industrial environments with this mobile air circulator. It features steel guard construction with a powder-coated finish to resist corrosion.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 36"
  • Mobile/Stationary Mobile
  • Oscillating No
  • Speeds 1
  • Voltage 240
  • Phase 1
  • CFM High 12,000
  • Motor HP 1/2
  • Motor RPM 770
  • Fan Mounting Location Floor
  • Fan Accessory Style Standard
  • Max. Ambient Temp. 140 Degrees F
  • Hz 60
  • Watts 690
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Height 37"
  • Width 37"
  • Number of Blades 3
  • Guard Material Steel
  • Wire Guard Finish White Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.